
Reveal 24" Frameless Rectangle Mirror, Chrome
Mfr # 4669SM
Zoro # G016243849
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
24 in
Material
Metal
Depth
2 in
Includes
Mirror, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4669SM
Zoro #
G016243849
UPC #
11296466951
Country of Origin
Taiwan, Province of China
Dimensions
Length
24 in
Depth
2 in
Width
19.5 in
Details
Color
Chrome
Material
Metal
Includes
Mirror, Mounting Hardware
Description
Modernize your bathroom or shower room with our elegant pivoting vanity mirror. The sleek beveled edge brings a calming breeze of serenity to your bathroom's aesthetic. Adjust your mirror for the perfect viewing angle while preparing your makeup, shaving, or going about your morning routine.
- Easily mount this product on a variety of surfaces including tile, drywall, and doors in your bathroom
- Wall mount design coordinates with other Gatco reveal bath products (sold separately)
- Base material is premium metal and will provide long-lasting durability
- Mirror size only 19.5 in. W x 24 in. H
- Available in 3 popular finishes; chrome, satin nickel, and matte black
- Pivoting mirror
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.