Zoro Homepage

Reveal 24"Towel Bar, Chrome

  • Mfr # 4660

  • Zoro # G116243404


product price: $54.45
/ea

Key Features

Color
Chrome
Material
Metal
Width
3.3 in
Height
2.13 in
Length
26.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4660
Zoro #
G116243404
UPC #
11296466012
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.3 in
Height
2.13 in
Length
26.13 in

Details

Color
Chrome
Material
Metal
Finish
Polished

Description

Beautifully display towels with our single towel bar design. Built for decades of reliable use. This style flows seamlessly with both contemporary, modern, and traditional themed bathrooms. Provides space for a single towel and can double as a- clothes, necklace or bracelet holder.


  • Distinct yet understated, the Reveal Suite offers remarkably bold tones to create an in-vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the Reveal Suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Offered in 3-attractive finishes, chrome, matte black and satin nickel
  • Other styles in reveal collection available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.