Zoro Homepage

Reveal 25" Framed Rectangle Mirror, Matte Black

  • Mfr # 4669XFSM

  • Zoro # G916243604


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Width
20.5 in
Length
25 in
Color
Matte Black
Includes
Mirror, Mounting Hardware
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4669XFSM
Zoro #
G916243604
UPC #
11296866096
Country of Origin
Taiwan, Province of China

Dimensions

Width
20.5 in
Length
25 in
Depth
2 in

Details

Color
Matte Black
Includes
Mirror, Mounting Hardware
Finish
Powder Coated
Material
Metal

Description

Modernize your bathroom or shower room with our elegant pivoting vanity mirror. The sleek beveled edge brings a calming breeze of serenity to your bathroom's aesthetic. Adjust your mirror for the perfect viewing angle while preparing your makeup, shaving, or going about your morning routine.


  • Easily mount this product on a variety of surfaces including tile, drywall, and doors in your bathroom
  • Wall mount design coordinates with other Gatco reveal bath products (sold separately)
  • Base material is premium metal and will provide long-lasting durability
  • Mirror size only 20.5 in. W x 25 in. H
  • Available in 3 popular finishes; chrome, satin nickel, and matte black
  • Pivoting mirror

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.