Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reveal 26.5" Frameless Oval Mirror, Chrome

  • Mfr # 4669

  • Zoro # G216243687


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Chrome
Includes
Mirror, Mounting Hardware
Width
19.5 in
Length
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4669
Zoro #
G216243687
UPC #
11296466920
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.5 in
Length
26.5 in
Depth
2 in

Details

Material
Metal
Color
Chrome
Includes
Mirror, Mounting Hardware

Description

Modernize your bathroom or shower room with our elegant pivoting vanity mirror. The sleek beveled edge brings a calming breeze of serenity to your bathroom's aesthetic. Adjust your mirror for the perfect viewing angle while preparing your makeup, shaving, or going about your morning routine.


  • Easily mount this product on a variety of surfaces including tile, drywall, and doors in your bathroom
  • Wall mount design coordinates with other Gatco reveal bath products (sold separately)
  • Base material is premium metal and will provide long-lasting durability
  • Mirror size only 19.5 in. W x 26.5 in. H
  • Available in 3 popular finishes; chrome, satin nickel, and matte black
  • Pivoting mirror

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.