
Reveal 27.5" Framed Oval Mirror, Matte Black
Mfr # 4669MXF
Zoro # G316243853
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Width
20.5 in
Includes
Mirror, Mounting Hardware
Depth
2 in
Length
27.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4669MXF
Zoro #
G316243853
UPC #
11296866065
Country of Origin
Taiwan, Province of China
Dimensions
Width
20.5 in
Depth
2 in
Length
27.5 in
Details
Includes
Mirror, Mounting Hardware
Material
Metal
Finish
Powder Coated
Color
Matte Black
Description
Modernize your bathroom or shower room with our elegant pivoting vanity mirror. The sleek beveled edge brings a calming breeze of serenity to your bathroom's aesthetic. Adjust your mirror for the perfect viewing angle while preparing your makeup, shaving, or going about your morning routine.
- Easily mount this product on a variety of surfaces including tile, drywall, and doors in your bathroom
- Wall mount design coordinates with other Gatco reveal bath products (sold separately)
- Base material is premium metal and will provide long-lasting durability
- Mirror size only 20.5 in. W x 27.5 in. H
- Available in 3 popular finishes; chrome, satin nickel, and matte black
- Pivoting mirror
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.