Zoro Homepage

Reveal 33" Framed Oval Mirror, Matte Black

  • Mfr # 4669XFLG

  • Zoro # G316243587


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Finish
Powder Coated
Material
Metal
Color
Matte Black
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4669XFLG
Zoro #
G316243587
UPC #
11296866072
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Length
33 in
Width
25 in

Details

Finish
Powder Coated
Material
Metal
Color
Matte Black
Includes
Mirror, Mounting Hardware

Description

Modernize your bathroom or shower room with our elegant pivoting vanity mirror. The sleek beveled edge brings a calming breeze of serenity to your bathroom's aesthetic. Adjust your mirror for the perfect viewing angle while preparing your makeup, shaving, or going about your morning routine.


  • Easily mount this product on a variety of surfaces including tile, drywall, and doors in your bathroom
  • Wall mount design coordinates with other Gatco reveal bath products (sold separately)
  • Base material is premium metal and will provide long-lasting durability
  • Mirror size only 25 in. W x 33 in. H
  • Available in 3 popular finishes; chrome, satin nickel, and matte black
  • Pivoting mirror

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.