Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reveal Euro Toilet Paper Holder, Chrome

  • Mfr # 4663

  • Zoro # G916254167


product price: $23.99
/ea

Key Features

Material
Metal
Overall Length
7.13 in
Includes
Mounting Hardware
Depth
2.13 in
Width
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4663
Zoro #
G916254167
UPC #
11296466319
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.13 in
Depth
2.13 in
Width
3.8 in

Details

Material
Metal
Color
Chrome
Includes
Mounting Hardware
For Use With
Wall, Bathroom
Finish
Polished

Description

Refresh your bathroom's aesthetic with our modern toilet tissue holder. Beautifully blends with your current bathroom accessories featuring a low profile, space saving design. Gatco products are elegantly handcrafted and hand polished with precision delivering a lifetime of reliable use. Built with superior functionality in mind, allowing for the flexibility of holding any sized roll of your choice. Perfectly complements both home and office environments.


  • Distinct yet understated, the Reveal Suite offers remarkably bold tones to create an in-vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the Reveal Suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Offered in 3-attractive finishes, chrome, matte black and satin nickel
  • Other styles in Reveal collection available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.