
Reveal Euro Toilet Paper Holder, Matte Black
Mfr # 4663MX
Zoro # G116254226
product price: $34.49
/eaKey Features
Depth
2.13 in
For Use With
Wall, Bathroom
Includes
Mounting Hardware
Finish
Powder Coated
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4663MX
Zoro #
G116254226
UPC #
11296466357
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.13 in
Width
3.8 in
Overall Length
7.13 in
Details
For Use With
Wall, Bathroom
Includes
Mounting Hardware
Color
Matte Black
Finish
Powder Coated
Material
Metal
Description
Refresh your bathroom's aesthetic with our modern toilet tissue holder. Beautifully blends with your current bathroom accessories featuring a low profile, space saving design. Gatco products are elegantly handcrafted and hand polished with precision delivering a lifetime of reliable use. Built with superior functionality in mind, allowing for the flexibility of holding any sized roll of your choice. Perfectly complements both home and office environments.
- Distinct yet understated, the reveal suite offers remarkably bold tones to create an in-vogue bathroom atmosphere
- Carefully hand polished and hand crafted from high caliber metalwork, the reveal suite makes for a lifetime of durability and chic appeal
- Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
- Offered in 3-attractive finishes, chrome, matte black and satin nickel
- Other styles in reveal collection available
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.