Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reveal Glass Vanity Shelf, Chrome

  • Mfr # 4666

  • Zoro # G016254166


product price: $68.15
/ea

Key Features

For Use With
Wall, Bathroom
Finish
Polished
Width
5.5 in
Overall Length
20.13 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4666
Zoro #
G016254166
UPC #
11296466616
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5 in
Overall Length
20.13 in
Depth
2 in

Details

For Use With
Wall, Bathroom
Finish
Polished
Color
Chrome
Material
Metal
Includes
Mounting Hardware

Description

Sleek in design, the Gatco Reveal Glass Shelf makes a welcome storage addition to any bathroom. This practical accent piece gives you the extra shelf space you need, while adding a touch of contemporary style to your decor. Its fully concealed mounting offers a look that can be installed in minutes.


  • 8 mm tempered glass shelf for durability
  • Measures 20 in. L x 5. 55 in. W x 2 in. H
  • Includes mounting hardware
  • Crafted from metal/glass
  • Wipe clean with a damp cloth
  • Available in chrome, matte black, and satin nickel finishes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.