
Reveal Glass Vanity Shelf, Matte Black
Mfr # 4666MX
Zoro # G416254209
product price: $68.15
/eaKey Features
Finish
Powder Coated
For Use With
Wall, Bathroom
Depth
2 in
Width
5.5 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4666MX
Zoro #
G416254209
UPC #
11296466654
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2 in
Width
5.5 in
Overall Length
20.13 in
Details
Finish
Powder Coated
For Use With
Wall, Bathroom
Includes
Mounting Hardware
Material
Metal
Color
Matte Black
Description
Sleek in design, the Gatco Reveal Glass Shelf makes a welcome storage addition to any bathroom. This practical accent piece gives you the extra shelf space you need, while adding a touch of contemporary style to your decor. Its fully concealed mounting offers a look that can be installed in minutes.
- 8 mm tempered glass shelf for durability
- Measures 20 in. L x 5. 55 in. W x 2 in. H
- Includes mounting hardware
- Crafted from metal/glass
- Wipe clean with a damp cloth
- Available in chrome, matte black, and satin nickel finishes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.