
Reveal Glass Vanity Shelf, Satin Nickel
Mfr # 4676
Zoro # G416254193
product price: $68.15
/eaKey Features
Includes
Mounting Hardware
Width
5.5 in
Overall Length
20.13 in
Depth
2 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4676
Zoro #
G416254193
UPC #
11296767614
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.5 in
Overall Length
20.13 in
Depth
2 in
Details
Includes
Mounting Hardware
Color
Satin Nickel
Material
Metal
Finish
Brushed
For Use With
Wall, Bathroom
Description
Sleek in design, the Gatco Reveal Glass Shelf makes a welcome storage addition to any bathroom. This practical accent piece gives you the extra shelf space you need, while adding a touch of contemporary style to your decor. Its fully concealed mounting offers a look that can be installed in minutes.
- 8 mm tempered glass shelf for durability
- Measures 20 in. L x 5. 55 in. W x 2 in. H
- Includes mounting hardware
- Crafted from metal/glass
- Wipe clean with a damp cloth
- Available in chrome, matte black, and satin nickel finishes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.