Zoro Homepage

Reveal Robe Hook, Chrome

  • Mfr # 4665

  • Zoro # G016243764


product price: $22.69
/ea

Key Features

Height
2.13 in
Material
Metal
Width
2 in
Length
2.13 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4665
Zoro #
G016243764
UPC #
11296466517
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13 in
Width
2 in
Length
2.13 in

Details

Finish
Polished
Material
Metal
Color
Chrome

Description

Beautifully display robes and towels anywhere in your bathroom with our contemporary hook design. Also great for hanging clothes, hats, keys, jewelry, or anything you wish. Provides space for a single towel or robe. Built for decades of reliable use. Installation is made simple with innovative mounting hardware.


  • Distinct yet understated, the Reveal Suite offers remarkably bold tones to create an in-vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the Reveal Suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Offered in 3-attractive finishes, chrome, matte black and satin nickel
  • Other styles in Reveal collection available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.