Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reveal Robe Hook, Matte Black

  • Mfr # 4665MX

  • Zoro # G416243777


product price: $27.25
/ea

Key Features

Color
Matte Black
Width
2 in
Material
Metal
Height
2.13 in
Length
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4665MX
Zoro #
G416243777
UPC #
11296466555
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Height
2.13 in
Length
2.13 in

Details

Color
Matte Black
Finish
Matte
Material
Metal

Description

Beautifully display robes and towels anywhere in your bathroom with our contemporary hook design. Also great for hanging clothes, hats, keys, jewelry, or anything you wish. Provides space for a single towel or robe. Built for decades of reliable use. Installation is made simple with innovative mounting hardware.


  • Distinct yet understated, the reveal suite offers remarkably bold tones to create an in-vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the reveal suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Offered in 3-attractive finishes, chrome, matte black and satin nickel
  • Other styles in reveal collection available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.