
Reveal Towel Ring, Satin Nickel
Mfr # 4672
Zoro # G216243663
product price: $32.99
/eaKey Features
Height
2.63 in
Length
8.38 in
Material
Metal
Width
6.63 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4672
Zoro #
G216243663
UPC #
11296467217
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.63 in
Length
8.38 in
Width
6.63 in
Details
Finish
Brushed
Material
Metal
Color
Satin Nickel
Description
Beautifully display towels with our swiveling low profile towel ring. Built for decades of reliable use. This style flows seamlessly with both modern and transitional themed bathrooms. Provides space for a single towel and can double as a clothes holder..
- Distinct yet understated, the reveal suite offers remarkably bold tones to create an in-vogue bathroom atmosphere
- Carefully hand polished and hand crafted from high caliber metalwork, the reveal suite makes for a lifetime of durability and chic appeal
- Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
- Offered in 3-attractive finishes, chrome, matte black and satin nickel
- Other styles in reveal collection available
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.