Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Round 3 Gal. Wastebasket, Matte Black

  • Mfr # 1912

  • Zoro # G216243311


product price: $69.89
/ea

Key Features

Container Shape
Round
Color
Matte Black
Height
8.13 in
Material
Metal
For Use With
Bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1912
Zoro #
G216243311
UPC #
11296191204
Country of Origin
China

Dimensions

Height
8.13 in
Length
12.25 in

Details

Item
Indoor Metal Can
Container Shape
Round
Color
Matte Black
Material
Metal
For Use With
Bathroom
Includes
Wastebasket, Removable Lid
Finish
Powder Coated

Description

Introducing Gatco designer waste bins. Available in three modern styles and finishes. They offer a seamless blend of form and function, with the quality you expect from a brand like Gatco.


  • Leak-Proof the completely welded base is 100% leak-proof
  • Rustproof high grade stainless steel is the only metal used, so you can rest assured it will not rust - even in damp conditions
  • Genius removable top ring allows the liner to be fully concealed
  • Coordinates perfectly with latitude II and other Gatco collections
  • Available in four finishes: tumble polished chrome - giving a unique, lightly brushed chrome effect, matte black, satin nickel, and matte black brushed brass combo
  • 5.5 in. opening

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.