Modern Round 3 Gal. Wastebasket, Satin Nickel/Brushed Brass Lid

  • Mfr # 1911B

  • Zoro # G916243246


product price:  $73.55
/ea

Key Features

Container Shape
Round
Color
Brushed Brass
Height
8.13 in
Material
Metal
Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1911B
Zoro #
G916243246
UPC #
11296193239
Country of Origin
China

Dimensions

Height
8.13 in
Length
12.25 in

Details

Item
Indoor Metal Can
Container Shape
Round
Color
Brushed Brass
Material
Metal
For Use With
Bathroom
Finish
Brushed
Includes
Wastebasket, Removable Lid

Description

Introducing Gatco's designer waste bins. Available in 3-modern styles and 5 finishes. They offer a seamless blend of form and function, with the quality you expect from a brand like Gatco.


  • Leak-Proof the completely welded base is 100% leak-proof
  • Rustproof high grade stainless steel is the only metal used, so you can rest assured it will not rust - even in damp conditions
  • Genius removable top ring allows the liner to be fully concealed
  • Coordinates perfectly with latitude II and other Gatco collections
  • Available in four finishes: tumble polished chrome - giving a unique, lightly brushed chrome effect, matte black, satin nickel, and matte black brushed brass combo
  • 5.5 in. opening

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.