Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sky 18" Towel Bar, Satin Nickel

  • Mfr # 5561

  • Zoro # G116243381


product price: $58.15
/ea

Key Features

Length
20 in
Height
2 in
Color
Satin Nickel
Material
Metal
Width
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561
Zoro #
G116243381
UPC #
11296556102
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 in
Height
2 in
Width
3.13 in

Details

Color
Satin Nickel
Finish
Brushed
Material
Metal

Description

Introducing the Sky Collection by Gatco, inspired by the tranquil circles and shapes found in Zen sand gardens, Sky brings a harmonious blend of functionality and artistic elegance. Each piece in this collection is a testament to Zen philosophy, transporting you to an oasis of calm. Drawing inspiration from the carefully raked circles and shapes of zen sand gardens, Sky transports you to an oasis of calm. Capturing the delicate balance of simplicity and sophistication, each piece in this collection is a testament to the Zen philosophy, offering you a haven of tranquility within your own sanctuary.


  • Effortless Installation: Includes essential simple hardware kit, along with step-by-step instructions for your convenience.
  • Just The Right Size: Enjoy a full 18 inches of usable hanging space, providing enough room for larger towels and ensuring they stay neatly organized and within easy reach. Total length of 20 inches.
  • Functional Elegance: Beyond just aesthetic appeal, the Sky Collection is designed for practical functionality. Experience a seamless integration with coordinating fixtures for a unified look.
  • Harmonious Circles: Embrace the captivating allure of circular motifs, reminiscent of Zen gardens. The Sky Collection seamlessly integrates these shapes into every piece, bringing a sense of togetherness and balance to your bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.