Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sky 24" Double Towel Bar, Chrome

  • Mfr # 5554

  • Zoro # G516243646


product price: $66.29
/ea

Key Features

Color
Chrome
Width
5.5 in
Length
26 in
Material
Metal
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5554
Zoro #
G516243646
UPC #
11296555402
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5 in
Length
26 in
Height
2 in

Details

Color
Chrome
Finish
Polished
Material
Metal

Description

Introducing the Sky Collection by Gatco, inspired by the tranquil circles and shapes found in Zen sand gardens, Sky brings a harmonious blend of functionality and artistic elegance. Each piece in this collection is a testament to Zen philosophy, transporting you to an oasis of calm. Drawing inspiration from the carefully raked circles and shapes of zen sand gardens, Sky transports you to an oasis of calm. Capturing the delicate balance of simplicity and sophistication, each piece in this collection is a testament to the Zen philosophy, offering you a haven of tranquility within your own sanctuary.


  • Effortless Installation: Includes essential simple hardware kit, along with step-by-step instructions for your convenience.
  • Double the Hanging Space: Enjoy double bars of 24 inches each of usable hanging space. Elegantly maximizes space without compromising luxury, effortlessly accommodating multiple bath towels, hand towels, and more.
  • Functional Elegance: Beyond just aesthetic appeal, the Sky Collection is designed for practical functionality. Experience a seamless integration with coordinating fixtures for a unified look.
  • Harmonious Circles: Embrace the captivating allure of circular motifs, reminiscent of Zen gardens. The Sky Collection seamlessly integrates these shapes into every piece, bringing a sense of togetherness and balance to your bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.