Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sky 31.5" Frameless Rectangle Mirror Satin Nickel

  • Mfr # 5569S

  • Zoro # G316243273


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Depth
2.125 in
Includes
Mirror, Mounting Hardware
Material
Metal
Color
Satin Nickel
Width
27.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5569S
Zoro #
G316243273
UPC #
11296556911
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.125 in
Width
27.625 in
Length
32.5 in

Details

Includes
Mirror, Mounting Hardware
Material
Metal
Color
Satin Nickel

Description

Introducing the Sky Collection by Gatco, inspired by the tranquil circles and shapes found in Zen sand gardens, Sky brings a harmonious blend of functionality and artistic elegance. Each piece in this collection is a testament to Zen philosophy, transporting you to an oasis of calm. Drawing inspiration from the carefully raked circles and shapes of zen sand gardens, Sky transports you to an oasis of calm. Capturing the delicate balance of simplicity and sophistication, each piece in this collection is a testament to the Zen philosophy, offering you a haven of tranquility within your own sanctuary.


  • Easily mount this product on a variety of surfaces including tile, drywall, and doors in your bathroom
  • Beveled edge adds dimension to any room
  • Mirror hangs vertical
  • Coordinates with products from the Sky line seamlessly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.