Zoro Homepage

Sky Glass Vanity Shelf, Satin Nickel

  • Mfr # 5566

  • Zoro # G216254171


product price: $62.65
/ea

Key Features

Includes
Mounting Hardware
Overall Length
20.13 in
Width
5.13 in
Finish
Brushed
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5566
Zoro #
G216254171
UPC #
11296556607
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20.13 in
Width
5.13 in
Depth
2 in

Details

Includes
Mounting Hardware
Color
Satin Nickel
Finish
Brushed
Material
Metal
For Use With
Wall, Bathroom

Description

Introducing the Sky Collection by Gatco, inspired by the tranquil circles and shapes found in Zen sand gardens, Sky brings a harmonious blend of functionality and artistic elegance. Each piece in this collection is a testament to Zen philosophy, transporting you to an oasis of calm. Drawing inspiration from the carefully raked circles and shapes of zen sand gardens, Sky transports you to an oasis of calm. Capturing the delicate balance of simplicity and sophistication, each piece in this collection is a testament to the Zen philosophy, offering you a haven of tranquility within your own sanctuary.


  • Coordinates with products from the Sky line seamlessly
  • All hardware required for installation is included
  • Constructed of glass
  • Center to Center: 17-1/4" (distance between installation points)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.