Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sky Towel Ring, Chrome

  • Mfr # 5552

  • Zoro # G616243782


product price: $28.15
/ea

Key Features

Height
2.63 in
Color
Chrome
Material
Metal
Width
5.625 in
Length
8.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5552
Zoro #
G616243782
UPC #
11296555204
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63 in
Width
5.625 in
Length
8.38 in

Details

Color
Chrome
Finish
Polished
Material
Metal

Description

Drawing inspiration from the carefully raked circles and shapes of zen sand gardens, Sky transports you to an oasis of calm. Capturing the delicate balance of simplicity and sophistication, each piece in this collection is a testament to the Zen philosophy, offering you a haven of tranquility within your own sanctuary.


  • Effortless Installation: Includes essential simple hardware kit, along with step-by-step instructions for your convenience.
  • Versatile Placement: Designed for flexibility in mounting locations, elevate your bathroom, kitchen, vanity, home, RV, and more.
  • Functional Elegance: Beyond just aesthetic appeal, the Sky Collection is designed for practical functionality. Experience a seamless integration with coordinating fixtures for a unified look.
  • Harmonious Circles: Embrace the captivating allure of circular motifs, reminiscent of Zen gardens. The Sky Collection seamlessly integrates these shapes into every piece, bringing a sense of togetherness and balance to your bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.