
Stainless Steel Toilet Brush Holder, Satin Nickel
Mfr # 1485
Zoro # G716254145
product price: $38.69
/eaKey Features
For Use With
Toilet
Overall Length
4.38 in
Color
Satin Nickel
Width
16.13 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1485
Zoro #
G716254145
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4.38 in
Width
16.13 in
Depth
4.38 in
Details
For Use With
Toilet
Color
Satin Nickel
Material
Metal
Includes
Toilet Brush, Toilet Brush Holder
Finish
Brushed
Description
Simplistic elegance of functional design is truly exemplified in the Gatco. This uniquely designed freestanding toilet brush holder from Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. Its durability is unparalleled thanks to a solid construction. Matches other Gatco items sold separately.
- Accent your bathroom visage with our perfect combination of finesse and elegance, as Gatco décor is uniquely designed bringing freestanding pieces crafted with genuine tradition and modern appeal
- Carefully hand polished and HAND CRAFTED from High Caliber Stainless Steel, making for a lifetime of durability
- EASILY place this product on a variety of surfaces and where it may be most convenient. Evenly coordinates with other Gatco products and collections
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.