
Tavern 18" Towel Bar, Polished Nickel
Mfr # 4121
Zoro # G916243437
product price: $50.79
/eaKey Features
Length
20.13 in
Color
Polished Nickel
Width
3.25 in
Height
2.25 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4121
Zoro #
G916243437
UPC #
11296412118
Country of Origin
Taiwan, Province of China
Dimensions
Length
20.13 in
Width
3.25 in
Height
2.25 in
Details
Finish
Polished Brushed
Color
Polished Nickel
Material
Metal
Description
From a company that's known for outstanding quality since 1977. Gatco presents its premier suite, Tavern. This collection encompasses a nostalgic aura with its punctual escutcheons and timely poised finials.
- Admirably HAND CRAFTED with high caliber metalwork and hand polished with precision featuring concealed set screws
- Can be EASILY mounted on a variety of surfaces including tile and drywall
- Available in two POPULAR finishes, polished nickel and satin nickel
- 5/8 in. Dia bar
- Matching accessories available
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.