Zoro Homepage

Tavern 18" Towel Bar, Satin Nickel

  • Mfr # 4021

  • Zoro # G216243342


product price: $50.79
/ea

Key Features

Material
Metal
Color
Satin Nickel
Width
3.25 in
Length
20.13 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4021
Zoro #
G216243342
UPC #
11296402102
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.25 in
Length
20.13 in
Height
2.25 in

Details

Material
Metal
Finish
Brushed
Color
Satin Nickel

Description

The Tavern Collection encompasses the decorative details of a nostalgic aura. Yet adds the necessary finesse to create a modern-day motif. A perfect addition for todays stylish bathroom.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is made of premium metal construction and will provide long lasting durability
  • Also available in polished nickel and bronze finish
  • Mounting hardware included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.