Zoro Homepage

Tavern 24" Frameless Rectangle Mirror, Polished Nickel

  • Mfr # 4129SM

  • Zoro # G516243257


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Includes
Mirror, Mounting Hardware
Material
Metal
Depth
3.13 in
Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4129SM
Zoro #
G516243257
UPC #
11296412903
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Depth
3.13 in
Width
23.5 in

Details

Includes
Mirror, Mounting Hardware
Color
Polished Nickel
Material
Metal

Description

The Tavern Collection encompasses the decorative details of a nostalgic aura, yet adds the necessary finesse to create a modern-day motif. A perfect addition for todays stylish bathroom. If you have premium taste, you will love the rest of the Tavern Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Pivot mirrors tilt to your desired viewing angle
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting and hardware included
  • Mirror size only 19.50 in. x 24 in.
  • Available in 3 popular finishes; polished nickel, satin nickel and bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.