Zoro Homepage

Tavern 24" Towel Bar, Polished Nickel

  • Mfr # 4120

  • Zoro # G116243442


product price: $53.55
/ea

Key Features

Color
Polished Nickel
Length
26.13 in
Material
Metal
Width
3.25 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120
Zoro #
G116243442
UPC #
11296412019
Country of Origin
Taiwan, Province of China

Dimensions

Length
26.13 in
Width
3.25 in
Height
2.25 in

Details

Finish
Polished Brushed
Color
Polished Nickel
Material
Metal

Description

From a company that's known for outstanding quality since 1977. Gatco presents its premier suite, Tavern. This collection encompasses a nostalgic aura with its punctual escutcheons and timely poised finials.


  • Admirably HAND CRAFTED with high caliber metalwork and hand polished with precision featuring concealed set screws
  • Can be EASILY mounted on a variety of surfaces including tile and drywall
  • Available in two POPULAR finishes, polished nickel and satin nickel
  • 3/4" dia rod
  • Matching accessories available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.