
Tavern 24" Towel Bar, Satin Nickel
Mfr # 4020
Zoro # G416243340
product price: $53.55
/eaKey Features
Material
Metal
Length
26.13 in
Width
3.25 in
Height
2.25 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4020
Zoro #
G416243340
UPC #
11296402003
Country of Origin
Taiwan, Province of China
Dimensions
Length
26.13 in
Width
3.25 in
Height
2.25 in
Details
Material
Metal
Finish
Brushed
Color
Satin Nickel
Description
The Tavern Collection encompasses the decorative details of a nostalgic aura. Yet adds the necessary finesse to create a modern-day motif. A perfect addition for todays stylish bathroom.
- Wall mount design coordinates with other Gatco bath products (sold separately)
- Hand polished finish creates a timeless style
- Wall mount design adds elegance to your space
- Base material is made of premium metal construction and will provide long lasting durability
- Also available in polished nickel and bronze finish
- Mounting hardware included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.