Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tavern 31.5" Frameless Rectangle Mirror, Polished Nickel

  • Mfr # 4129S

  • Zoro # G216243281


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Includes
Mirror, Mounting Hardware
Width
28 in
Depth
3.13 in
Material
Metal
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4129S
Zoro #
G216243281
UPC #
11296412941
Country of Origin
Taiwan, Province of China

Dimensions

Width
28 in
Depth
3.13 in
Length
31.5 in

Details

Includes
Mirror, Mounting Hardware
Material
Metal
Color
Polished Nickel

Description

With its neotraditional design, this stylish collection merely suggests the past. By using decorative details to add a nostalgic aura to an otherwise modern-day motif, this new traditional look will become an unforgettable standard. This item coordinates with other Gatco product sold separately.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Available in 3 popular finishes; Polished Nickel, Satin Nickel and Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.