Zoro Homepage

Tavern 31.5" Frameless Rectangle Mirror Satin Nickel

  • Mfr # 4029S

  • Zoro # G716243651


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Width
28 in
Includes
Mirror, Mounting Hardware
Material
Metal
Length
31.5 in
Depth
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4029S
Zoro #
G716243651
UPC #
11296402942
Country of Origin
Taiwan, Province of China

Dimensions

Width
28 in
Length
31.5 in
Depth
3.13 in

Details

Color
Satin Nickel
Includes
Mirror, Mounting Hardware
Material
Metal

Description

The Tavern Collection encompasses the decorative details of a nostalgic aura. Yet it adds the necessary finesse to create a modern-day motif. A perfect addition for todays stylish bathroom.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Pivot mirrors tilt to your desired viewing angle
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting and hardware included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.