Zoro Homepage

Tavern 32" Frameless Oval Mirror, Polished Nickel

  • Mfr # 4129LG

  • Zoro # G016243375


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Depth
3.13 in
Color
Polished Nickel
Length
32 in
Material
Metal
Includes
Mirror, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4129LG
Zoro #
G016243375
UPC #
11296412927
Country of Origin
Taiwan, Province of China

Dimensions

Width
28.58 in
Depth
3.13 in
Length
32 in

Details

Color
Polished Nickel
Material
Metal
Includes
Mirror, Mounting Hardware

Description

With its neotraditional design, this stylish collection merely suggests the past. By using decorative details to add a nostalgic aura to an otherwise modern-day motif, this new traditional look will become an unforgettable standard. Can be used with other Gatco products sold separately.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is zinc and will provide long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.