Zoro Homepage

Tavern 32" Frameless Oval Mirror Satin Nickel

  • Mfr # 4029LG

  • Zoro # G316243716


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Length
32 in
Material
Metal
Color
Satin Nickel
Includes
Mirror, Mounting Hardware
Depth
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4029LG
Zoro #
G316243716
UPC #
11296402928
Country of Origin
Taiwan, Province of China

Dimensions

Width
24 in
Length
32 in
Depth
3.13 in

Details

Material
Metal
Color
Satin Nickel
Includes
Mirror, Mounting Hardware

Description

The Tavern Collection encompasses the decorative details of a nostalgic aura, yet adds the necessary finesse to create a modern-day motif. A perfect addition for todays stylish bathroom. If you have premium taste, you will love the rest of the Tavern Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Pivot mirrors tilt to your desired viewing angle
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting and hardware included
  • Mirror size only 24 in. x 32 in.
  • Available in 3 popular finishes; polished nickel, satin nickel and bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.