Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tavern 32.5" Framed Rectangle Mirror, Polished Nickel

  • Mfr # 4129FS

  • Zoro # G816243414


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Depth
3.13 in
Includes
Mirror, Mounting Hardware
Length
32.5 in
Material
Metal
Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4129FS
Zoro #
G816243414
UPC #
11296412958
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.13 in
Length
32.5 in
Width
24.5 in

Details

Color
Polished Nickel
Includes
Mirror, Mounting Hardware
Material
Metal

Description

The Tavern Collection encompasses the decorative details of a nostalgic aura. Yet it adds the necessary finesse to create a modern-day motif. A perfect addition for todays stylish bathroom.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Pivot mirrors tilt to your desired viewing angle
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting and hardware included
  • Mirror size only 24.50 in. x 32.50 in.
  • Available in 2 popular finishes, polished nickel and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.