
Tavern 32.5" Framed Rectangle Mirror Satin Nickel
Mfr # 4029FS
Zoro # G416243722
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Length
32.5 in
Depth
3.13 in
Width
24.5 in
Includes
Mirror, Mounting Hardware
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4029FS
Zoro #
G416243722
UPC #
11296402935
Country of Origin
Taiwan, Province of China
Dimensions
Length
32.5 in
Depth
3.13 in
Width
24.5 in
Details
Includes
Mirror, Mounting Hardware
Material
Metal
Color
Satin Nickel
Description
The Tavern Collection encompasses the decorative details of a nostalgic aura, yet adds the necessary finesse to create a modern-day motif. A perfect addition for todays stylish bathroom. If you have premium taste, you will love the rest of the Tavern Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.
- Wall mounted design coordinates with other Gatco bath products (sold separately)
- Pivot mirrors tilt to your desired viewing angle
- Base material is premium metal and will provide long lasting durability
- Concealed screw mounting and hardware included
- Mirror size only 24.50 in. x 32.50 in.
- Available in 2 popular finishes, polished nickel and satin nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.