
Tavern Glass Vanity Shelf, Polished Nickel
Mfr # 4126
Zoro # G816254274
product price: $58.15
/eaKey Features
Depth
1 in
Includes
Mounting Hardware
Finish
Polished
Width
5.5 in
For Use With
Wall, Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4126
Zoro #
G816254274
UPC #
11296412613
Country of Origin
Taiwan, Province of China
Dimensions
Depth
1 in
Width
5.5 in
Overall Length
20.13 in
Details
Color
Polished Nickel
Includes
Mounting Hardware
Finish
Polished
For Use With
Wall, Bathroom
Material
Metal
Description
With its neotraditional design, this stylish collection merely suggests the past. By using decorative details to add a nostalgic aura to an otherwise modern-day motif, this new traditional look will become an unforgettable standard. Can be used with other Gatco products sold separately.
- Wall mount design coordinates with other Gatco bath products (sold separately)
- Hand polished finish creates a timeless style
- Wall mount design adds elegance to your space
- Base material is zinc and will provide long-lasting durability
- Available in 2 finishes, polished nickel and satin nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.