
Tavern Robe Hook, Polished Nickel
Mfr # 4125
Zoro # G616243409
product price: $25.39
/eaKey Features
Height
4.4 in
Width
3 in
Color
Polished Nickel
Length
2.25 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4125
Zoro #
G616243409
UPC #
11296412514
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.4 in
Width
3 in
Length
2.25 in
Details
Finish
Polished Nickel
Color
Polished Nickel
Material
Metal
Description
With its neotraditional design, this stylish collection merely suggests the past. By using decorative details to add a nostalgic aura to an otherwise modern-day motif, this new traditional look will become an unforgettable standard. Can be used with other Gatco products sold separately. All mounting hardware supplied for drywall installation.
- Wall mount design coordinates with other Gatco bath products (sold separately)
- Hand polished finish creates a timeless style
- Wall mount design adds elegance to your space
- Base material is zinc and will provide long lasting durability
- Tempered glass
- Glass shelf 8mm thick
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.