Zoro Homepage

Tavern Robe Hook, Satin Nickel

  • Mfr # 4025

  • Zoro # G616243775


product price: $26.35
/ea

Key Features

Length
2.25 in
Width
3 in
Material
Metal
Color
Satin Nickel
Height
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4025
Zoro #
G616243775
UPC #
11296402508
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.25 in
Width
3 in
Height
4.4 in

Details

Material
Metal
Color
Satin Nickel
Finish
Satin

Description

The Tavern Collection encompasses the decorative details of a nostalgic aura. Yet it adds the necessary finesse to create a modern-day motif. A perfect addition for todays stylish bathroom.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is made of premium metal construction and will provide long lasting durability
  • Also available in polished nickel and bronze
  • Mounting hardware included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.