Zoro Homepage

Tavern Single Sconce, Chrome

  • Mfr # 1620

  • Zoro # G216254140


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Body Material
Metal
Includes
Sconce, Mounting Hardware
Width
7.5 in
Fixture Voltage
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620
Zoro #
G216254140
UPC #
11296162006
Country of Origin
China

Dimensions

Length
4.75 in
Width
7.5 in
Height
11.13 in

Details

Finish
Polished
Body Material
Metal
Includes
Sconce, Mounting Hardware
Fixture Voltage
100 W
For Use With
Wall, Bathroom
Color
Chrome

Description

The Tavern collection encompasses the decorative details of a nostalgic aura yet adds the necessary finesse to create a modern-day motif. A perfect addition for today's stylish bathroom. If you have premium taste, you will love the rest of the Tavern collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.


  • Wall mount design coordinates with other Gatco tavern bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Available in single and triple style
  • Available in polished nickel, satin nickel and bronze
  • UL Listed and cUL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.