Zoro Homepage

Tavern Single Sconce, Satin Nickel

  • Mfr # 1621

  • Zoro # G816254236


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
100 W
Includes
Sconce, Mounting Hardware
Body Material
Metal
Height
2.13 in
Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1621
Zoro #
G816254236
UPC #
11296162105
Country of Origin
China

Dimensions

Height
2.13 in
Width
1.88 in
Length
2.75 in

Details

Fixture Voltage
100 W
Includes
Sconce, Mounting Hardware
Finish
Brushed
Body Material
Metal
For Use With
Wall, Bathroom
Color
Satin Nickel

Description

The Tavern collection encompasses the decorative details of a nostalgic aura yet adds the necessary finesse to create a modern-day motif. A perfect addition for today's stylish bathroom. If you have premium taste, you will love the rest of the Tavern collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.


  • Wall mount design coordinates with other Gatco tavern bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Available in single and triple style
  • Available in polished nickel, satin nickel and bronze
  • UL Listed and cUL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.