Zoro Homepage

Tavern Towel Ring, Polished Nickel

  • Mfr # 4122

  • Zoro # G516243363


product price: $26.35
/ea

Key Features

Length
8.38 in
Material
Metal
Width
6.5 in
Height
3.13 in
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4122
Zoro #
G516243363
UPC #
11296412217
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.38 in
Width
6.5 in
Height
3.13 in

Details

Material
Metal
Finish
Polished
Color
Polished Nickel

Description

The Tavern Collection encompasses the decorative details of a nostalgic aura. Yet it adds the necessary finesse to create a modern-day motif. A perfect addition for todays stylish bathroom.


  • Admirably HAND CRAFTED with high caliber metalwork and hand polished with precision featuring concealed set screws
  • Can be EASILY mounted on a variety of surfaces including tile and drywall
  • Available in two POPULAR finishes, polished nickel and satin nickel
  • Close circle
  • Matching accessories available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.