Zoro Homepage

Tavern Triple Sconce, Chrome

  • Mfr # 1626

  • Zoro # G616254214


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Width
7.5 in
Height
9 in
Fixture Voltage
100 W
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626
Zoro #
G616254214
UPC #
11296162600
Country of Origin
China

Dimensions

Width
7.5 in
Height
9 in
Length
20 in

Details

Body Material
Metal
Finish
Polished
Fixture Voltage
100 W
Includes
Sconce, Mounting Hardware
Color
Chrome
For Use With
Wall, Bathroom

Description

The Tavern collection encompasses the decorative details of a nostalgic aura, yet adds the necessary finesse to create a modern-day motif. A perfect addition for today's stylish bathroom. If you have premium taste, you will love the rest of the Tavern collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.


  • Wall mount design coordinates with other Gatco Tavern bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Available in single and triple style
  • Available in polished nickel, satin nickel and bronze
  • UL Listed and cUL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.