2016 Gatco Timberline Fellhoelter Inecsin Safety Cutter
Mfr # GAT-1892
Zoro # G913325976
product price:Â $48.55
/eaKey Features
Number of Blades
1
Handle Material
Zytel
Blade Length
2 3/4 in
Blade Type
Safety
Handle Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GAT-1892
Zoro #
G913325976
UPC #
96196018929
Country of Origin
Unknown
Dimensions
Blade Length
2 3/4 in
Details
Number of Blades
1
Handle Material
Zytel
Blade Type
Safety
Handle Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.