Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Toilet Brush Holder, Chrome

  • Mfr # 1484

  • Zoro # G616254191


product price: $56.29
/ea

Key Features

Depth
4.38 in
Width
16.13 in
Finish
Polished
Color
Chrome
Overall Length
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1484
Zoro #
G616254191
UPC #
-
Country of Origin
China

Dimensions

Depth
4.38 in
Width
16.13 in
Overall Length
4.38 in

Details

Finish
Polished
Color
Chrome
Includes
Toilet Brush, Toilet Brush Holder
For Use With
Toilet
Material
Metal

Description

Simplistic elegance of functional design is truly exemplified in the Gatco. This uniquely designed freestanding toilet brush holder from Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. Its durability is unparalleled thanks to a solid construction. Matches other Gatco items sold separately.


  • Accent your bathroom visage with our perfect combination of finesse and elegance, as Gatco décor is uniquely designed bringing freestanding pieces crafted with genuine tradition and modern appeal
  • Carefully hand polished and HAND CRAFTED from High Caliber Stainless Steel, making for a lifetime of durability
  • EASILY place this product on a variety of surfaces and where it may be most convenient. Evenly coordinates with other Gatco products and collections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.