Zoro Homepage

Wall Mounted 7.5" Accordion Mirror, Chrome

  • Mfr # 1439C

  • Zoro # G116243732


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Includes
Mirror, Mounting Hardware
Width
7.5 in
Length
24 in
Depth
15.5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1439C
Zoro #
G116243732
UPC #
11296144040
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5 in
Length
24 in
Depth
15.5 in

Details

Includes
Mirror, Mounting Hardware
Color
Chrome
Material
Metal

Description

Designed to give you extra room for your necessities. It will provide style and functionality that is perfect for any bathroom or spa. All hardware included for easy assembly.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is brass and will provide long lasting durability
  • Available in 2 popular finishes; Chrome and Satin Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.