Zoro Homepage

Wall Mounted 7.5" Accordion Mirror, Satin Nickel

  • Mfr # 1439SN

  • Zoro # G016243887


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Includes
Mirror, Mounting Hardware
Depth
15.5 in
Length
24 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1439SN
Zoro #
G016243887
UPC #
11296144057
Country of Origin
Taiwan, Province of China

Dimensions

Depth
15.5 in
Length
24 in
Width
7.5 in

Details

Material
Metal
Includes
Mirror, Mounting Hardware
Color
Satin Nickel

Description

Designed to give you extra room for your necessities. Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. It will provide style and functionality that is perfect for any bathroom or spa. All mounting hardware included for easy installation.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is brass and will provide long lasting durability
  • Available in 2 popular finishes; Chrome and Satin Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.