Zoro Homepage

Wall Mounted 7.5" Swing Arm Mirror, Chrome

  • Mfr # 1411

  • Zoro # G716243293


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
19.5 in
Depth
7.5 in
Includes
Mirror, Mounting Hardware
Width
11.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1411
Zoro #
G716243293
UPC #
11296143517
Country of Origin
Taiwan, Province of China

Dimensions

Length
19.5 in
Depth
7.5 in
Width
11.58 in

Details

Material
Metal
Color
Chrome
Includes
Mirror, Mounting Hardware

Description

The finest in fashion bath, kitchen and home accessories. From traditional to contemporary, offering a variety of designer collections to complement your style. Choose from many bathroom accessories such as towel bars, mirrors, grab bars, shower curtain rods, hooks, and free standing and counter top accessories. Gatco's Premier collections are constructed of the finest brass. These high quality pieces are fabricated under a process know as forging. Forging is the ideal manufacturing process for creating smooth and precise detail of solid brass. Gatco's finishes are the finest in the industry with each piece hand polished to perfection


  • These mirrors are constructed from solid brass
  • Fully adjustable
  • Extension: 12-5/8"
  • Mirror Diameter: 7-1/2"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.