Zoro Homepage

Waterline 18" Towel Bar, Chrome

  • Mfr # 5581

  • Zoro # G216243816


product price: $52.65
/ea

Key Features

Width
2.88 in
Material
Metal
Color
Chrome
Length
20.13 in
Height
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5581
Zoro #
G216243816
UPC #
11296558106
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88 in
Length
20.13 in
Height
2.13 in

Details

Material
Metal
Color
Chrome
Finish
Polished

Description

Introducing The Waterline Suite - a bath hardware collection where luxury meets a new dimension in bath design. Immerse yourself in the fusion of modern architecture, space-inspired design, and timeless decor with Waterline's unique vortex-shaped details. This exceptional collection seamlessly blends the futuristic with the modern, creating sophistication and elegance. Elevate your experience with stunning minimalism harmonized with organic, swooping curves - a truly remarkable ensemble that will not go unnoticed.


  • Interstellar-Inspired Elegance: The Waterline Suite's vortex-shaped accents brings modern architecture to your bathroom, creating a remarkable aesthetic that stands out.
  • Effortless Installation: Includes a simple hardware kit, along with step-by-step instructions for your convenience.
  • Seamless Coordination: The Waterline Suite coordinates effortlessly with your bath decor, allowing you to elevate your space in three distinctive finishes for a cohesive and sophisticated look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.