
Waterline 24" Towel Bar, Chrome
Mfr # 5580
Zoro # G816243339
product price: $54.45
/eaKey Features
Height
2.13 in
Length
26.13 in
Width
2.88 in
Color
Chrome
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5580
Zoro #
G816243339
UPC #
11296558007
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.13 in
Length
26.13 in
Width
2.88 in
Details
Finish
Polished
Color
Chrome
Material
Metal
Description
Introducing The Waterline Suite - a bath hardware collection where luxury meets a new dimension in bath design. Immerse yourself in the fusion of modern architecture, space-inspired design, and timeless decor with Waterline's unique vortex-shaped details. This exceptional collection seamlessly blends the futuristic with the modern, creating sophistication and elegance. Elevate your experience with stunning minimalism harmonized with organic, swooping curves - a truly remarkable ensemble that will not go unnoticed.
- Interstellar-Inspired Elegance: The Waterline Suite's vortex-shaped accents brings modern architecture to your bathroom, creating a remarkable aesthetic that stands out.
- Effortless Installation: Includes a simple hardware kit, along with step-by-step instructions for your convenience.
- Seamless Coordination: The Waterline Suite coordinates effortlessly with your bath decor, allowing you to elevate your space in three distinctive finishes for a cohesive and sophisticated look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.