Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterline 24" Towel Bar, Satin Nickel

  • Mfr # 5590

  • Zoro # G516243516


product price: $64.45
/ea

Key Features

Height
2.13 in
Width
2.88 in
Material
Metal
Color
Satin Nickel
Length
26.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5590
Zoro #
G516243516
UPC #
11296559004
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13 in
Width
2.88 in
Length
26.13 in

Details

Material
Metal
Color
Satin Nickel
Finish
Brushed

Description

Introducing The Waterline Suite - a bath hardware collection where luxury meets a new dimension in bath design. Immerse yourself in the fusion of modern architecture, space-inspired design, and timeless decor with Waterline's unique vortex-shaped details. This exceptional collection seamlessly blends the futuristic with the modern, creating sophistication and elegance. Elevate your experience with stunning minimalism harmonized with organic, swooping curves - a truly remarkable ensemble that will not go unnoticed.


  • Interstellar-Inspired Elegance: The Waterline Suite's vortex-shaped accents brings modern architecture to your bathroom, creating a remarkable aesthetic that stands out.
  • Effortless Installation: Includes a simple hardware kit, along with step-by-step instructions for your convenience.
  • Seamless Coordination: The Waterline Suite coordinates effortlessly with your bath decor, allowing you to elevate your space in three distinctive finishes for a cohesive and sophisticated look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.