
Waterline 31.5" Frameless Rectangular Mirror, Satin Nickel
Mfr # 5599S
Zoro # G116243343
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Includes
Mirror, Mounting Hardware
Width
27.5 in
Length
31.5 in
Depth
2.13 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5599S
Zoro #
G116243343
UPC #
11296559905
Country of Origin
Taiwan, Province of China
Dimensions
Width
27.5 in
Length
31.5 in
Depth
2.13 in
Details
Includes
Mirror, Mounting Hardware
Color
Satin Nickel
Material
Metal
Description
Introducing The Waterline Suite - a bath hardware collection where luxury meets a new dimension in bath design. Immerse yourself in the fusion of modern architecture, space-inspired design, and timeless decor with Waterline's unique vortex-shaped details. This exceptional collection seamlessly blends the futuristic with the modern, creating sophistication and elegance. Elevate your experience with stunning minimalism harmonized with organic, swooping curves - a truly remarkable ensemble that will not go unnoticed.
- Wall mounted design coordinates with other Gatco bath products (sold separately)
- Beveled edge adds dimension to any room
- Mirror hangs vertical
- Coordinates with products from the Waterline line seamlessly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.