Zoro Homepage

Waterline 32" Frameless Oval Mirror, Chrome

  • Mfr # 5589LG

  • Zoro # G216243854


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Depth
2.13 in
Width
28 in
Length
32 in
Includes
Mirror, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5589LG
Zoro #
G216243854
UPC #
11296558922
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.13 in
Width
28 in
Length
32 in

Details

Color
Chrome
Material
Metal
Includes
Mirror, Mounting Hardware

Description

Introducing The Waterline Suite - a bath hardware collection where luxury meets a new dimension in bath design. Immerse yourself in the fusion of modern architecture, space-inspired design, and timeless decor with Waterline's unique vortex-shaped details. This exceptional collection seamlessly blends the futuristic with the modern, creating sophistication and elegance. Elevate your experience with stunning minimalism harmonized with organic, swooping curves - a truly remarkable ensemble that will not go unnoticed.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Beveled edge adds dimension to any room
  • Mirror hangs vertical
  • Coordinates with products from the Waterline line seamlessly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.